{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tapping range | M3 − M12 | |
Adapter | SK 40 | |
Arbor standard | DIN 69871; ISO 7388-1 | |
Length compensation by compression | 7.5 mm | |
Length compensation by tension | 7.5 mm | |
External ⌀ D | 38 mm | |
Internal ⌀ D1 | 19 mm | |
Overhang dimension A | 60 mm | |
Type of product | Tapping head |
Article number | 334634 M3-12 | |
EAN / GTIN | 4045197488442 | |
Manufacturer number | 334634 M3-12 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Quick-change tapping chuck M3-12 |
||
Adapter | SK 40 | SK 40 |
Arbor standard | DIN 69871 ;ISO 7388-1 | DIN 69871 ;ISO 7388-1 |
Overhang dimension A | 60 | 60 |
Tapping range | M3 − M12 | M3 − M12 |
Length compensation by tension | 7.5 | 7.5 |
Internal ⌀ D1 | 19 | 19 |
Type of product | Tapping head | Tapping head |