• The item cannot be ordered due to missing prices.

Quick-change tapping chuck, Shank ⌀ 25 mm, Tapping range: M3-12

Article no.: 334626 M3-12

Select article variation and quantity

Tapping range Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tapping range M3 − M12
Adapter Shank ⌀ 25 mm
Length compensation by compression 7.5 mm
Length compensation by tension 7.5 mm
External ⌀ D 38 mm
Internal ⌀ D1 19 mm
Overhang dimension A 41 mm
Type of product Tapping head

Identification numbers & Classifications

Article number 334626 M3-12
EAN / GTIN 4045197488404
Manufacturer number 334626 M3-12

Description

Version:

  • Compact design, with flexible length compensation by compression and tension.
  • Adjustable lead-in pressures for different materials and taps.

Parallel shank to DIN 1835 − Form B and E.

Application:

  • To produce threads that are true to gauge.
  • For right-hand and left-hand thread.
  • For NC machines and machining centres.

Optional extras:

For quick-change tapping collets see No. 335420335660.

Note:

  • Quick-change tapping heads in other shank types size M14 − M33 available on request.
  • Quick-change tapping heads not suitable for internal coolant supply.

Downloads & documents

Compare with similar products

This article


Recommendations


Quick-change tapping chuck, Shank ⌀ 25 mm, Tapping range: M3-12

Quick-change tapping chuck, Shank ⌀ 25 mm, Tapping range: M3-12

Adapter Shank ⌀ 25 mm Shank ⌀ 25 mm
Overhang dimension A 41 mm 39 mm
Tapping range M3 − M12 M3 − M12
Length compensation by compression 7.5 mm 7.5 mm
Length compensation by tension 7.5 mm 7.5 mm
Internal ⌀ D1 19 mm 19 mm
Type of product Tapping head Tapping head

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart