{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tapping range | M3 − M12 | |
Adapter | Shank ⌀ 20 mm | |
Length compensation by compression | 7.5 mm | |
Length compensation by tension | 7.5 mm | |
External ⌀ D | 38 mm | |
Internal ⌀ D1 | 19 mm | |
Overhang dimension A | 39 mm | |
Type of product | Tapping head |
Article number | 334620 M3-12 | |
EAN / GTIN | 4045197487865 | |
Manufacturer number | 334620 M3-12 |
This article |
Recommendations |
|
---|---|---|
Quick-change tapping chuck, Shank ⌀ 20 mm, Tapping range: M3-12 |
||
Adapter | Shank ⌀ 20 mm | Shank ⌀ 20 mm |
Overhang dimension A | 39 mm | 41 mm |
External ⌀ D | 38 mm | 38 mm |
Length compensation by compression | 7.5 mm | 7.5 mm |
Length compensation by tension | 7.5 mm | 7.5 mm |
Internal ⌀ D1 | 19 mm | 19 mm |
Type of product | Tapping head | Tapping head |