• The item cannot be ordered due to missing prices.

Clamping device, suitable for type: M5-20

Article no.: 333630 M5-20

Select article variation and quantity

suitable for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for clamping range M5-20
Clamping screw thread M10×1
Length clamping jaw 18 mm
Width clamping jaw 15 mm
Type of product Clamping fixture

Identification numbers & Classifications

Article number 333630 M5-20
EAN / GTIN 4045197312747
Manufacturer number 41-4-3081

Description

Version:

Clamping device for square on tap.

Suitable for:

Edalmatic tapping head No. 333500.

Supplied with:

1 clamping screw, 1 left-hand clamp, and 1 right-hand clamp.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart