• The item cannot be ordered due to missing prices.

Clamping head soft 5 mm

Article no.: 329976 5

Select article variation and quantity

Initial bore ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Initial bore ⌀ 5 mm
    Adapter Top 65
    Hardness 60 HR
    Profile Hexagon
    Length L 49 mm
    Type of product Clamping head

    Identification numbers & Classifications

    Article number 329976 5
    EAN / GTIN 2050001928405
    Manufacturer number TOP65HSWR5,0

    Description

    Version:

    Clamping heads, round profile, in 0.5 mm increments. Please specify required clamping ⌀ with order.
    Soft (reduced hardness of 40 HRC in the bore) for boring out.

    Advantage:

    • 25% greater clamping force than clamping head RD.
    • No radial movement between clamping head and clamping element mounting, therefore immune to dirt.
    • Unique stiffness due to large seating area of the clamping segments.

    Application:

    Versatile application range: machining centres, measuring machines, and pallet clamping.

    Recommendation:

    Clamping heads for special profiles to your individual requirements on request.

    Note:

    Other taper sizes and shapes (e.g. square) and machinable blanks on request!

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart