{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ | 28.5 mm | |
Adapter | Top 65 | |
Clamping face | Transverse and longitudinal serrations | |
Hardness | 60 HR | |
Profile | round | |
Length L | 49 mm | |
Type of product | Clamping head |
Article number | 329974 28,5 | |
EAN / GTIN | 2050001927668 | |
Manufacturer number | TOP65R28,5 |