• The item cannot be ordered due to missing prices.

Clamping head smooth 13,5 mm

Article no.: 329970 13,5

Select article variation and quantity

Clamping ⌀ (0.5 mm increments) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ 13.5 mm
Adapter Top 65
Clamping face smooth
Hardness 60 HR
Profile round
Length L 49 mm
Type of product Clamping head

Identification numbers & Classifications

Article number 329970 13,5
EAN / GTIN 2050001926883
Manufacturer number TOP65GR13,5

Description

Version:

Clamping heads, round profile, in 0.5 mm increments. Please specify required clamping ⌀ with order.
Smooth version for precision machining.

Advantage:

  • 25% greater clamping force than clamping head RD.
  • No radial movement between clamping head and clamping element mounting, therefore immune to dirt.
  • Unique stiffness due to large seating area of the clamping segments.

Application:

Versatile application range, machining centres, measuring machines or pallet clamping.

Recommendation:

Clamping heads for special profiles to your individual requirements on request.

Note:

Other taper sizes and shapes (e.g. square) and machinable blanks on request!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart