{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ | 12.5 mm | |
Adapter | SK 42 | |
Clamping range | 3 mm - 7.5 mm | |
Clamping face | smooth | |
Hardness | 60 HR | |
Profile | round | |
Length L | 42 mm | |
Version | shortened fittings | |
Type of product | Clamping head |
Article number | 329910 12,5 | |
EAN / GTIN | 2050001073419 | |
Manufacturer number | SK42BZIGR12,5 |