• The item cannot be ordered due to missing prices.

Stationary chuck MANOK 80

Article no.: 329810 80

Select article variation and quantity

Clamping head (SK) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Arbor size 80
Weight 23 kg
Clamping range 5 mm - 80 mm
Repetition accuracy 0.01 mm
maximum clamping force 115 kN
Spacing of attachment holes 236 mm
Pitch circle ⌀ 165 mm
Length L 264 mm
Width B 210 mm
Height H 140 mm
Width across flats 17 mm
Head ⌀ 115 mm
Type of product Vice

Identification numbers & Classifications

Article number 329810 80
EAN / GTIN 2050001922502
Manufacturer number 1201/0010

Description

Version:

Stationary chuck of solid cast. High clamping force, precision and rigidity.

Application:

Versatile application, e.g. machining centres, measuring machines, pillar drills.

Supplied with:

Including 1 chuck key.

Note:

For suitable clamping heads see No.329910329946.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart