• The item cannot be ordered due to missing prices.

Draw-in collet, round, to DIN 6341, 386 E, Clamping ⌀: 10mm

Article no.: 329755 10

Select article variation and quantity

Clamping ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 6341
Type 386 E
F 32 mm
K 45 mm
Overall length L 115 mm
Trapezoidal thread G Tr32×1.5 mm
Angle α 20 degrees
Type of product Collet

Identification numbers & Classifications

Article number 329755 10
EAN / GTIN 4062406104740
Manufacturer number 329755 10

Description

Version:

Collets, round profile in 1 mm increments. Please specify required clamping ⌀ with order.
Trapezoidal thread

Standard:

DIN 6341

Accuracy:

Concentricity tolerances: D = 1 to 10 mm = 0.02 mm D = 10 to 30 mm = 0.03 mm D = 30 to 60 mm = 0.04 mm

Note:

Other diameters and profiles (e.g. square or hexagon) on request!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart