{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 6341 | |
Clamping ⌀ | 18 mm | |
Type | 355 E | |
F | 20 mm | |
K | 28 mm | |
Overall length L | 123 mm | |
Buttress thread G | S20×2 mm | |
Angle α | 17.5 degrees | |
Type of product | Collet |
Article number | 329705 18 | |
EAN / GTIN | 4062406104665 | |
Manufacturer number | 329705 18 |