{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overall length | 218 mm | |
Working range ⌀ | 40 mm - 72 mm | |
Clamping ⌀ D1 | 38 mm | |
Reach B | 89 mm | |
Workpiece weight | 65 kg | |
External ⌀ | 70 mm | |
largest centre point ⌀ 60° A | 14 mm | |
Push-off screw | no | |
Type of product | Face driver |
Article number | 327402 5 | |
EAN / GTIN | 4062406765828 | |
Manufacturer number | 327402 5 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |