• The item cannot be ordered due to missing prices.

Draw-off nut M48

Article no.: 323230 M48

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread M48×1.5
    Width 23 mm
    Width across flats AF 75
    Type of product Nut
    Type M48
    for MT 5

    Identification numbers & Classifications

    Article number 323230 M48
    EAN / GTIN 4045197883315
    Manufacturer number 323230 M48

    Description

    Version:

    Dimensions to DIN 807.

    Application:

    For drawing off tools with draw-off threads. Specially for CNC machines without through-bored sleeves.

    Suitable for:

    No. 323210.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart