• The item cannot be ordered due to missing prices.

Fixed solid carbide lathe centre 60°, very large ⌀ / Morse taper: 32/4

Article no.: 323200 32/4

Select article variation and quantity

very large ⌀ / Morse taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper 4
Head length L 57.5 mm
External ⌀ D 31.6 mm
maximum radial run-out 0.001 mm
Type of product Centring drill

Identification numbers & Classifications

Article number 323200 32/4
EAN / GTIN 4045197882448
Manufacturer number 323200 32/4

Description

Version:

  • High-precision solid carbide tip. Close-fitting carbide design for optimum stability and freedom from breakage, no additional safety equipment required.
  • Tip angle 60°.
  • High surface quality on the shank for optimum fit.
  • Complete tool hardened and ground.
  • With carbide tips for applications with high wear.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

For grinding high-precision components.

Optional extras:

Draw-off nut No. 323230.

Note:

Order the draw-off nut separately. Geometric dimensions to DIN 806 E.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart