• The item cannot be ordered due to missing prices.

Revolving centering taper, truncated cone 150/6

Article no.: 323000 150/6

Select article variation and quantity

very large ⌀ / Morse taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper 6
smallest ⌀ 50 mm
Head length L 112 mm
maximum radial run-out 0.01 mm
maximum speed 2,800 min-1
for workpiece weight at D 2,800 kg
for workpiece weight at D1 2,000 kg
Taper angle a 75 degrees
Type of product Centring drill

Identification numbers & Classifications

Article number 323000 150/6
EAN / GTIN 4045197774804
Manufacturer number 323000 150/6

Description

Version:

  • Centering taper with truncated cone.
  • Particularly sturdy design with oversize bearings.
  • The bearings have a special lubricant and require no maintenance.
  • The centering taper and tapered arbor are made of high quality material, through hardened and finish ground.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

For machining hollow parts, tubes etc. Particularly suitable for heavy machining where at the same time high accuracy is required.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart