• The item cannot be ordered due to missing prices.

Revolving lathe centre with analogue pressure indicator and extended point 3

Article no.: 321740 3

Select article variation and quantity

Morse taper Unit price incl. VAT
  • IP Index of Protection: IP 55
  • Power supply: energy-harvesting

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MT3
IP Index of Protection IP 55
Power supply energy-harvesting
Body ⌀ 60 mm
Reach B 115 mm
largest centre point ⌀ 60° A 12 mm
largest centre point ⌀ 40° A 28 mm
maximum radial run-out 0.005 mm
Centre point length C 39 mm
for workpiece weight 200 kg
maximum axial clamping force 950 daN
Type of product Centring drill

Identification numbers & Classifications

Article number 321740 3
EAN / GTIN 4045197947895
Manufacturer number 321740 3

Description

Version:

  • The momentary clamping pressure is directly readable on the analogue or digital display on the base body.
  • The live centre is supported by a disc spring pack with a spring travel of approx. 3.7 mm analogue and 2.6 mm or 2.8 mm digital.
  • Short sturdy design with active longitudinal axis. Live centre through hardened and finish ground.
  • Maximum accuracy due to precision roller bearings.
  • With push-off thread and push-off nut.
  • With special seal against dirt and coolant ingress, maintenance-free due to lifetime lubrication.

With extended centre, point angle 60°/40°.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Function:

IP55: Protected against jets of water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Application:

Whenever the clamping force should be kept within certain limits,either to prevent deformation of the component or to ensure secure clamping with sufficient pressure.
  • As a tailstock centre in conjunction with hydro-mechanical face drivers No. 327451327541 because the drive teeth have to dig into the component.
  • For components that expand significantly due to high machining heat.
  • For clamping long slender components to prevent lateral displacement.
  • For clamping heavy components where a controlled clamping force is required.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart