{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT3 | |
Body ⌀ D | 49 mm | |
Reach B | 79 mm | |
largest centre point ⌀ 60° A | 25 mm | |
maximum radial run-out | 0.006 mm | |
Centre point length C | 29.5 mm | |
maximum speed | 5,000 min-1 | |
for workpiece weight | 500 kg | |
Type of product | Centring drill |
Article number | 320652 3 | |
EAN / GTIN | 4062406200282 | |
Manufacturer number | 320652 3 |
This article |
Recommendations |
|
---|---|---|
Lightweight revolving lathe centre, Morse taper: 3 |
||
for workpiece weight | 500 kg | 400 kg |
Body ⌀ D | 49 mm | 34 mm |
maximum radial run-out | 0.006 mm | 0.005 mm |
Morse taper | MT3 | MT3 |
Reach B | 79 mm | 64 mm |
largest centre point ⌀ 60° A | 25 mm | 15 mm |
Type of product | Centring drill | Centring drill |