• The item cannot be ordered due to missing prices.

Revolving lathe centre 60° / 30°, Morse taper: 4

Article no.: 320647 4

Select article variation and quantity

Morse taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MT4
Body ⌀ D 43 mm
Reach B 86 mm
largest centre point ⌀ 60° A 20 mm
largest centre point ⌀ 30° A 10 mm
maximum radial run-out 0.005 mm
Centre point length C 36 mm
maximum speed 6,000 min-1
for workpiece weight 700 kg
Type of product Centring drill

Identification numbers & Classifications

Article number 320647 4
EAN / GTIN 4045197774118
Manufacturer number 320647 4

Description

Version:

  • Lightweight version with slim body.
  • Precision roller bearings for high concentricity.
  • Maintenance-free due to lifetime lubrication.
  • Special seal prevents ingress of dirt and coolant.
  • MT shank hardened and ground.

With extended centre, point angle 60° / 30°.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

Mainly used for machining small and smallest parts on all types of lathes.
Extended point allows unobstructed access for the turning tool on the end face of the component. Particularly suitable for copy turning.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart