• The item cannot be ordered due to missing prices.

Insert for the revolving lathe centre 1

Article no.: 320631 1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External ⌀ D 28 mm
    small tip ⌀ D1 10 mm
    Shank ⌀ d 24 mm
    Reach L1 52 mm
    Point angle 60 degrees; 30 degrees
    suitable for colour code K24
    Width across flats 24 mm
    Type of product Centring drill

    Identification numbers & Classifications

    Article number 320631 1
    EAN / GTIN 4045197774668
    Manufacturer number 320631 1

    Description

    Version:

    • High flexibility due to range of geometries on the same carrier tool.
    • Fully hardened and ground.
    • Quick and efficient exchange of worn tools.

    Suitable for:

    Lathe centre No. 320659 size 5, No. 321335 size 5.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart