• The item cannot be ordered due to missing prices.

Insert for the revolving lathe centre, Type: 4

Article no.: 320629 4

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ D 55 mm
small tip ⌀ D1 30 mm
Shank ⌀ d 18 mm
Reach L1 34 mm
Point angle 60 degrees
suitable for colour code K18
Width across flats 22 mm
Type of product Centring drill

Identification numbers & Classifications

Article number 320629 4
EAN / GTIN 4045197774637
Manufacturer number 320629 4

Description

Version:

  • High flexibility due to range of geometries on the same carrier tool.
  • Fully hardened and ground.
  • Quick and efficient exchange of worn tools.

Suitable for:

Lathe centre No. 320617 size 32, 40, 50/3; No. 320659 size 4; No. 321265 size 5; No. 321335 size 4.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart