• The item cannot be ordered due to missing prices.

Insert for the revolving lathe centre 2

Article no.: 320627 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ D 16 mm
Shank ⌀ d 14 mm
Reach L1 21 mm
Point angle 60 degrees
suitable for colour code K14
Width across flats 14 mm
Type of product Centring drill

Identification numbers & Classifications

Article number 320627 2
EAN / GTIN 4045197774057
Manufacturer number 320627 2

Description

Version:

  • High flexibility due to range of geometries on the same carrier tool.
  • Fully hardened and ground.
  • Quick and efficient exchange of worn tools.

Suitable for:

Lathe centre No. 320659 size 3, No. 321265 size 4, No. 321335 size 3.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart