• The item cannot be ordered due to missing prices.

Revolvinglathe centre for insert HSK50

Article no.: 320617 HSK50

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Adapter HSK 50
    Body ⌀ D 44 mm
    Shank ⌀ D1 12 mm
    for workpiece weight 300 kg
    Overall length L 120 mm
    Reach L1 95 mm
    Sprung travel 3 mm
    maximum speed 3,000 min-1
    Radial run-out 0.01 mm
    suitable for colour code K12
    Type of product Centring drill

    Identification numbers & Classifications

    Article number 320617 HSK50
    EAN / GTIN 4062406127244
    Manufacturer number 320617 HSK50

    Description

    Version:

    • Sprung version for axial length compensation whilst machining.
    • Fully hardened and ground. Maintenance-free due to lifetime lubrication.
    • Special seal prevents ingress of dirt and coolant.

    Description:

    Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
    The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

    Application:

    Flexible application thanks to exchangeable inserts. For general use on turrets and counter-spindles on CNC machines.

    Optional extras:

    Exchangeable inserts No. 320625.

    Note:

    Changing the inserts in the key surfaces by counter-rotation.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart