• The item cannot be ordered due to missing prices.

Plain boring bar shank 25-200 mm

Article no.: 320410 25-200

Select article variation and quantity

⌀ D − A dimension (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 25 mm
Through-coolant yes
Type of product Boring bar base body

Identification numbers & Classifications

Article number 320410 25-200
EAN / GTIN 2050001945174
Manufacturer number U25.WK3.025.200

Description

Version:

  • For efficient turning.
  • For left-hand and right-hand turning.

Application:

For mounting exchangeable cutting heads.

Note:

For suitable interchangeable heads see No. 264826264827.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart