• The item cannot be ordered due to missing prices.

Boring bar shank 40/25-90 mm

Article no.: 320407 40/25-90

Select article variation and quantity

Shank ⌀ / ⌀ D - A dimension (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ 40 mm
    Overhang dimension A 90 mm
    ⌀ D 25 mm
    Adapter PSC
    Arbor standard ISO 26623-1
    Through-coolant yes
    Type of product Boring bar base body

    Identification numbers & Classifications

    Article number 320407 40/25-90
    EAN / GTIN 2050001772718
    Manufacturer number PS4.WK3.025.090

    Description

    Version:

    • For efficient turning.
    • For left-hand and right-hand turning.

    Application:

    For mounting exchangeable cutting heads.

    Note:

    For suitable interchangeable heads see No. 264826264827.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart