{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 50 mm | |
Insert size | 15 | |
Adapter | PSC | |
Application type | left-hand | |
Arbor standard | ISO 26623-1 | |
Through-coolant | yes | |
Overhang dimension A | 60 mm | |
Minimum pre-drill ⌀ D1 min | 50 mm | |
Axis tip distance f | 27 mm | |
suitable indexable insert | DN.. 1506.. | |
Spare part | P05 | |
Type of product | Boring bar |
Article number | 320346 50/15 | |
EAN / GTIN | 2050001712646 |