• The item cannot be ordered due to missing prices.

PSC clamping toolholder right-hand, for indexable inserts DN.., Shank ⌀ / insert size: 40/15HPmm

Article no.: 320335 40/15HP

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 26623-1
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 40 mm
Insert size 15
Adapter PSC
Application type right-hand
Arbor standard ISO 26623-1
Through-coolant yes
Overhang dimension A 50 mm
Minimum pre-drill ⌀ D1 min 50 mm
Axis tip distance f 27 mm
suitable indexable insert DN.. 1506..
Spare part P05
Overall length 74 mm
Type of product Boring bar

Identification & Classification

Article number 320335 40/15HP
EAN / GTIN 2050002039896
Manufacturer number PS4.PDF.RJA.050-HP

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No.320610320626 can be found in the spare parts list.
PSC clamping stud on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart