• The item cannot be ordered due to missing prices.

Boring bar left-hand, HSK-T, Shank ⌀ / insert size: 63/16HPmm

Article no.: 320106 63/16HP

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 63 mm
Insert size 16HP
Adapter HSK-T
Application type left-hand
Arbor standard ISO 12164-3
Through-coolant yes
Overhang dimension A 70 mm
Axis tip distance f 45 mm
suitable indexable insert 16E..
Shank type Hollow shank taper
Type of product Boring bar

Identification numbers & Classifications

Article number 320106 63/16HP
EAN / GTIN 2050002062955
Manufacturer number TOP52GR33,0

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No.320610320626 can be found in the spare parts list.
PSC clamping stud on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart