{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 63 mm | |
Overhang dimension A | 180 mm | |
⌀ D | 40 mm | |
Adapter | HSK-T | |
Arbor standard | ISO 12164-3 | |
Through-coolant | yes | |
Type of product | Boring bar base body |
Article number | 320102 63/40-180 | |
EAN / GTIN | 2050001772886 | |
Manufacturer number | HA6.WK1.040.180 |