• The item cannot be ordered due to missing prices.

Eco BMT longitudinal toolholder 40

Article no.: 319884 40

Select article variation and quantity

BMT Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

x 70 mm
L1 70 mm
L2 62 mm
b2 65 mm
h1 20 mm
h2 78 mm
Suitable machines Mori NZ, Mori NT, CTX310-BMT
Type of product Steel toolholder

Identification numbers & Classifications

Article number 319884 40
EAN / GTIN 4045197877338
Manufacturer number 319884 40

Description

Version:

High-precision arbors adapted to the specific machine, for flexible use on main and counter-spindle machines. Contact face and functional face ground. Spring-mounted pressure pad for uniform clamping of the turning tools. Perfectly matched for the respective lathe. With secured ball injection nozzles up to 80 bar. Burnished for better corrosion protection.
Suitable for efficient cooling systems such as GARANT Eco, but also for other systems. Suitable for conventional toolholders.

Application:

Mainly for external machining.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart