{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 32 mm | |
Adapter | V5 | |
Overhang dimension A | 56 mm | |
External ⌀ D | 72 mm | |
Type of product | Side lock arbor |
Article number | 319829 32 | |
EAN / GTIN | 2050001077981 | |
Manufacturer number | 27.V532WNL56 |