{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 25 | |
Shank ⌀ d | 25 mm | |
Through-coolant | yes | |
Overhang dimension A | 53 mm | |
External ⌀ D | 57 mm | |
Radial compensation | 1 mm | |
suitable for ER size | 25 | |
Type of product | Collet chuck |
Article number | 319780 25-25 | |
EAN / GTIN | 4062406276706 | |
Manufacturer number | 319780 25-25 |