• The item cannot be ordered due to missing prices.

Hydraulic arbor Shank ⌀ 32 mm 20 mm

Article no.: 319751 20

Select article variation and quantity

⌀D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 20 mm
Overhang dimension A 19.5 mm
⌀ D2 41 mm
⌀ D3 32 mm
Reach L1 59 mm
Width B 50 mm
Thread M M22×1
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 319751 20
EAN / GTIN 4062406254520
Manufacturer number 319751 20

Description

Version:

Unique clamp bridging, clamps h6 and h7 shanks. Laser finished on the end face and alignment screw on the bracket, for simple and clear orientation of the boring bar. Including length adjustment backstop screw. Suitable for through-coolant.
Flexible use on all types of turret.

Advantage:

  • Ideal damping characteristics, resulting in optimum component surfaces and increased tool life.
  • Quick and easy handling.
  • Flexible use of reducing adapters.
  • Perfect centring.

Application:

Suitable for drilling, reaming, countersinking and also for use of boring bars.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart