This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ER hydraulic collet with external thread ER25, ⌀d: 16mm

Article no.: 319746 16

Select article variation and quantity

⌀d (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ d 16 mm
⌀ d2 46 mm
Length L 49 mm
Thread M M32×1.5
Type of product Collet

Identification numbers & Classifications

Article number 319746 16
Manufacturer number 319746 16

Description

Version:

High flexibility for use with turning in static collet holders, but also when using driven tools. Best run-out characteristics.
For driven tools with internal threads.

Advantage:

  • Ideal damping characteristics, resulting in optimum component surfaces. and increased tool life.
  • Quick and easy handling.
  • Flexible use of reducing adapters.
  • Perfect centring.

Application:

Suitable for drilling, reaming, countersinking and also for use of boring bars.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart