• The item cannot be ordered due to missing prices.

Toolholder with taper arbor Form F 3

Article no.: 319744 3

Select article variation and quantity

for MT shank Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape F
for Morse taper shank 3
VDI size VDI 40
h1 32.5 mm
Collar ⌀ d2 83 mm
d3 23.825 mm
⌀ d4 58 mm
l1 36 mm
l2 22 mm
Colour code for VDI shanks VDI 40
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319744 3
EAN / GTIN 4062406423339
Manufacturer number 319744 3

Description

Application:

For tools with MT shank.

Standard:

DIN ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart