• The item cannot be ordered due to missing prices.

Toolholder with taper arbor Form F 1

Article no.: 319741 1

Select article variation and quantity

for MT shank Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shape F
    for Morse taper shank 1
    VDI size VDI 30
    h1 28 mm
    h2 30 mm
    Collar ⌀ d2 68 mm
    d3 12.065 mm
    l1 27 mm
    Colour code for VDI shanks VDI 30
    Type of product VDI tool arbor

    Identification numbers & Classifications

    Article number 319741 1
    EAN / GTIN 4062406423094
    Manufacturer number 319741 1

    Description

    Application:

    For tools with MT shank.

    Standard:

    DIN ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart