{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
x | 100 mm | |
l1 | 134 mm | |
b1 | 42.5 mm | |
b2 | 42.5 mm | |
h1 | 85 mm | |
Cooling | internal / external | |
VDI size | 40 | |
Type of product | Toolholder |
Article number | 319734 40-40-100 | |
EAN / GTIN | 4067263962489 | |
Manufacturer number | 319734 40-40-100 |