• The item cannot be ordered due to missing prices.

Combination toolholder for boring bar 30-32-100

Article no.: 319733 30-32-100

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    x 100 mm
    l1 125 mm
    b1 35 mm
    b2 35 mm
    h1 64 mm
    Cooling internal / external
    VDI size 30
    Type of product Steel toolholder

    Identification numbers & Classifications

    Article number 319733 30-32-100
    EAN / GTIN 2050001945525
    Manufacturer number 17.3032LCTX

    Description

    Version:

    For use on DMG Gildemeister CTX CNC lathes with radial turrets. Combination toolholder with capability for internal and external cooling.

    Application:

    For clamping boring bars.

    Suitable for:

    DMG Gildemeister CTX.

    Supplied with:

    Including standard pin strip for alignment.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart