{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ D1 | 30 mm | |
Length L | 90 mm | |
Width B | 50 mm | |
Height H | 20 mm | |
Type of product | Bar holder adapter |
Article number | 319714 30 | |
EAN / GTIN | 4062406239527 | |
Manufacturer number | 319714 30 |
This article |
Recommendations |
|
---|---|---|
VDI adapter for bar holder, Type: 30 |
||
Width B | 50 mm | |
Height H | 20 mm | |
Length L | 90 mm | |
Shank ⌀ D1 | 30 mm | 30 mm |
Type of product | Bar holder adapter | Bar holder adapter |