• The item cannot be ordered due to missing prices.

reCool® coolant supply system ER25

Article no.: 319704 ER25

Select article variation and quantity

for ER collet Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ⌀ D 50 mm
    Width B 27 mm
    Type of product Coolant nozzle

    Identification numbers & Classifications

    Article number 319704 ER25
    EAN / GTIN 4067263211655
    Manufacturer number 319704 ER25

    Description

    Version:

    • Easy conversion of driven tools with external cooling to internal cooling.
    • Precise cooling on the cutting edge and improved chip evacuation.
    • Particularly suitable for deep pockets and cavities.
    • Excellent surface quality.

    Advantage:

    • Cost-effective conversion of existing driven tool systems to internal cooling.
    • Suitable for use with emulsion and oil.
    • Coolant pressure up to 100 bar (150 bar with high-pressure hose, available on request).
    • Low-maintenance bearings.
    • For internal cooling (with sealing rings No. 309630 and 309635).
    Speeds up to 12,000 rpm.

    Application:

    Suitable for driven tools with ER thread and G1/8 inch coolant connection, as well as for ER collets to DIN 6499 / ISO 15488.

    Supplied with:

    1 pc. rEcool® clamping nut, 1 pc. spiral spring and hose Ø 6 mm, 400 mm long, 2 pcs. screw connection G1/8 inch BSP straight, 2 pcs. screw connection G1/8 inch BSP 90° angled.

    Note:

    When using the coolant supply system with internal cooling, the suitable sealing ring No. 309630 and 309635 must be used! Coolant flushing rings for peripheral cooling available on request.
    On driven tools with a hole in the spindle to the gearbox (e.g. length adjustment screw), it is essential to seal the hole!

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart