• The item cannot be ordered due to missing prices.

ER collet chuck Form E4 16

Article no.: 319510 16

Select article variation and quantity

for ER collet size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shape E
    for ER collets 16
    VDI size VDI 20
    suitable collets 426 E (ER16)
    Clamping range d2 1 mm - 10 mm
    d6 50 mm
    d10 28 mm
    l3 18 mm
    l8 12 mm
    l9 37 mm
    Colour code for VDI shanks VDI 20
    Type of product VDI collet chuck

    Identification numbers & Classifications

    Article number 319510 16
    EAN / GTIN 4062406423032
    Manufacturer number 319510 16

    Description

    Application:

    Mainly for drilling and centring.

    Standard:

    ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart