This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

OZ collet chuck Form E3 1,5-16

Article no.: 319500 1,5-16

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape E
VDI size VDI 30
suitable collets 415 E
Clamping range d2 2 mm - 16 mm
Collar ⌀ d6 68 mm
External ⌀ d10 43 mm
l3 22 mm
l8 42 mm
l9 57 mm
Colour code for VDI shanks VDI 30
Type of product VDI collet chuck

Identification numbers & Classifications

Article number 319500 1,5-16
Manufacturer number 319500 1,5-16

Description

Application:

Mainly for drilling and centring.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart