{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ D1 | 30 mm | |
Length compensation by compression | 12 mm | |
Length compensation by tension | 12 mm | |
Chuck outside ⌀ D | 54 mm | |
Overhang L | 86 mm | |
Colour code for VDI shanks | VDI 30 | |
Type of product | VDI tapping chuck |
Article number | 319447 30 | |
EAN / GTIN | 4045197959676 | |
Manufacturer number | 319447 30 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Quick-change tapping chuck M6 − M20 30 mm |
||
Overhang L | 86 | 61.5 |
Colour code for VDI shanks | VDI 30 | VDI 30 |
Chuck outside ⌀ D | 54 | 38 |
Length compensation by compression | 12 | 7 |
Length compensation by tension | 12 | 7 |
Shank ⌀ D1 | 30 | 30 |
Type of product | VDI tapping chuck | VDI tapping chuck |