• The item cannot be ordered due to missing prices.

Reducing adapter 32/8 mm

Article no.: 319426 32/8

Select article variation and quantity

Shank ⌀ d1 / clamping ⌀ d2 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ D1 32 mm
Clamping range ⌀ d2 8 mm
⌀ d4 40 mm
l1 58 mm
l2 5 mm
Version Clamping pin
Type of product Reducing adapter

Identification numbers & Classifications

Article number 319426 32/8
EAN / GTIN 4045197586674
Manufacturer number 319426 32/8

Description

Version:

Suitable for VDI arbors form E2 (No. 319275319405).
Suitable for internal cooling, not slotted. Tool is fixed and clamped with 2 clamping screws.

Application:

For ⌀ reduction for tools with plain shanks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart