• The item cannot be ordered due to missing prices.

Boring bar holder Form E2 12 mm

Article no.: 319335 12

Select article variation and quantity

Bore d2 (H7) (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shape E
    Bore d2 (H7) 12 mm
    VDI size VDI 50
    d6 98 mm
    l6 90 mm
    l7 76 mm
    Colour code for VDI shanks VDI 50
    Cooling channel thread M8
    Clamping screw thread M10
    Type of product VDI boring bar toolholder

    Identification numbers & Classifications

    Article number 319335 12
    EAN / GTIN 4062406755089
    Manufacturer number 319335 12

    Description

    Application:

    For internal machining with boring bar holder.

    Standard:

    DIN 69880 / VDI 3425, sheet 2.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart