• The item cannot be ordered due to missing prices.

Boring bar holder Form E2 8 mm

Article no.: 319315 8

Select article variation and quantity

Bore d2 (H7) (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shape E
    Bore d2 (H7) 8 mm
    VDI size VDI 25
    d6 58 mm
    l6 50 mm
    l7 41 mm
    Colour code for VDI shanks VDI 25
    Cooling channel thread M8
    Clamping screw thread M6
    Type of product VDI boring bar toolholder

    Identification numbers & Classifications

    Article number 319315 8
    EAN / GTIN 4062406754877
    Manufacturer number 319315 8

    Description

    Application:

    For internal machining with boring bar holder.

    Standard:

    DIN 69880 / VDI 3425, sheet 2.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart