{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | E | |
Bore d2 (H6) | 40 mm | |
VDI size | VDI 40 | |
External ⌀ d3 | 65 mm | |
d6 | 83 mm | |
l1 -0.2 | 90 mm | |
l2 | 73 mm | |
Colour code for VDI shanks | VDI 40 | |
Cooling channel thread | M8 | |
Clamping screw thread | M16×1 | |
Type of product | VDI tool arbor |
Article number | 319205 40 | |
EAN / GTIN | 4062406755300 | |
Manufacturer number | 319205 40 |