{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ D1 | 30 mm | |
suitable for blade height | 32 mm | |
L1 | 47 mm | |
L2 | 70 mm | |
Height H1 | 57.4 mm | |
Height H2 | 37 mm | |
Colour code for VDI shanks | VDI 30 | |
Type of product | VDI parting-off toolholder |
Article number | 319133 30 | |
EAN / GTIN | 4045197717245 | |
Manufacturer number | 319133 30 |
This article |
Recommendations |
|
---|---|---|
Eco parting-off toolholder overhead with ICS 30 mm |
||
Colour code for VDI shanks | VDI 30 | VDI 30 |
Height H2 | 37 mm | 37 mm |
L1 | 47 mm | 47 mm |
L2 | 70 mm | 70 mm |
suitable for blade height | 32 mm | 32 mm |
Type of product | VDI parting-off toolholder | VDI parting-off toolholder |