{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ D1 | 40 mm | |
suitable for blade height | 32 mm | |
L1 | 54 mm | |
L2 | 85 mm | |
Height H1 | 73 mm | |
Height H2 | 47 mm | |
Colour code for VDI shanks | VDI 40 | |
Type of product | VDI parting-off toolholder |
Article number | 319132 40 | |
EAN / GTIN | 4045197716798 | |
Manufacturer number | 319132 40 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Eco parting-off toolholder with ICS 40 mm |
||
Colour code for VDI shanks | VDI 40 | VDI 40 |
L1 | 54 | 54 |
Shank ⌀ D1 | 40 | 40 |
suitable for blade height | 32 | 32 |
Type of product | VDI parting-off toolholder | VDI parting-off toolholder |