• The item cannot be ordered due to missing prices.

Toolholder form B3 radial right-hand, short 20 mm

Article no.: 319027 20

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape B
Shank ⌀ D1 20 mm
h1 16 mm
h2 22 mm
b1 55 mm
b2 30 mm
h5 25 mm
h6 30 mm
l1 16 mm
l2 30 mm
Colour code for VDI shanks VDI 20
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319027 20
EAN / GTIN 4067263201175
Manufacturer number 319027 20

Description

Version:

  • Case-hardened HRC 58 ± 2.
  • All functional faces ground.
  • With ball spray nozzles.

Application:

Mainly for external machining.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Compare with similar products

This article


Recommendations


Toolholder form B3 radial right-hand, short 20 mm

Toolholder form B3 radial right-hand, short 20 mm

b1 55 mm 55 mm
Colour code for VDI shanks VDI 20 VDI 20
h1 16 mm 16 mm
h6 30 mm 30 mm
l1 16 mm 16 mm
l2 30 mm 30 mm
Type of product VDI tool arbor VDI tool arbor

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart