• The item cannot be ordered due to missing prices.

Toolholders radial, PSC 80, for toolholder square: 32mm

Article no.: 318946 32

Select article variation and quantity

for toolholder square (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter PSC 80
Arbor standard ISO 26623-2
Through-coolant yes
Overhang dimension A 85 mm
B 55 mm
External ⌀ D 132 mm
Type of product Pin vice

Identification numbers & Classifications

Article number 318946 32
EAN / GTIN 2050001930057
Manufacturer number PS8.V32.N11.085

Description

Version:

With adjustable cooling nozzle with internal thread.

Application:

For mounting ISO toolholders with square shanks.
For use on lathes and milling centres.

Note:

PSC clamping stud on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart